Apply to be a TradeMaster!
Main product image of 2" Wilkins 35XL Atmospheric Vacuum Breaker (Lead Free)
Magnifying glass
Hover image to zoom

2" Wilkins 35XL Atmospheric Vacuum Breaker (Lead Free)

Brand:
Zurn
SKU:
2-35XL
Rating:
(3)
Q&A:
(1)
2" Wilkins 35XL Atmospheric Vacuum Breaker (Lead Free)
Magnifying glass
Hover image to zoom
$301.01 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday

This item replaces: 2-35

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Application

This Wilkins Series 35 atmospheric vacuum breaker is designed for installation on potable water lines to protect against back-siphonage of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists.

Standards Compliance
  • ASSE® Listed 1001
  • IAPMO® Listed
  • CSA® Certified

Materials
  • Main valve body: Cast Brass (1/4"-1/2"), Cast Bronze ASTM B 584 (3/4"-2")
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (FDA Approved)
  • Polymers: ULTEM, NSF Listed (1/4"-1/2"), Polypropylene (3/4"-2")

Specs

–
Size:

2"

Max Pressure (PSI):

125

Max Temp (F):

180°F

Application:

Plumbing

Material:

Cast Bronze

Lead Free:

Yes

Height (Inches):

6.75"

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
Max Temp (F)
Application
Material
CURRENT ITEM
Product Image of 2" Wilkins 35XL Atmospheric Vacuum Breaker (Lead Free)
2" Wilkins 35XL Atmospheric Vacuum Breaker (Lead Free)
SKU: 2-35XL
(3)
2"
125
180°F
Plumbing
Cast Bronze
2"
125
180°F
Plumbing
Brass

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Best choice best price

Used for whole house at spot where 65 yr old worn out similar type was.
MtLance
Mesa, AZ
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Product, Does It's Job

Appears to be made out of heavy duty cast Iron. Unit is heavy. I could only find this product here reasonably priced. The original ones plunger cracked and was letting water leak out through its seams. Was over 10 years however, very durable and rugged. With this new one I replaced just the head and its guts. Fixed my problems, no more leaks.
MidniteBlues
Davie, Florida
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

JUST WHAT THE DOCTOR ORDERED

Just what I needed to repair sprinkler
mike the mechanic
Hackettstown,nj
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can this Atmospheric Vacuum breaker be used on a sprinkler system? I have a damaged Pressure Vacuum breaker and trying to replace it.

Asked by Jermey 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This device should never be used in installations that are under continuous pressure. Therefore, never place a shut-off or check valve downstream of AVB's. This device shall not be installed in a concealed or inaccessible location, nor where the venting water from the device during normal functioning may be deemed objectionable. So as long as the sprinkler system does not meet any of these stipulations that should be fine.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy