Apply to be a TradeMaster!
Main product image of 3/4" FNPT Tapped Full Port Ball Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" FNPT Tapped Full Port Ball Union Ball Valve (Lead Free)

Brand:
Zurn
SKU:
34-850TUXL
Rating:
(0)
Q&A:
(0)
3/4" FNPT Tapped Full Port Ball Union Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
$193.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Bronze
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Note: Image represents the 1" model. This model is 3/4"

Note: This product comes with a single union body. Image is a stock image without the single union body.

ZURN WILKINS Model 850XL Full Port Bronze Ball Valves are recommended for residential, commercial and industrial applications where Lead-Free* valves are required. Ideal for throttling and balancing installations of low pressure steam, air, water and non-corrosive gas or oil.

Specs

–
Size:

3/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Handle Style:

Lever

Material:

Bronze

Valve Construction:

1 piece

Lead Free:

Yes

Port Type:

Full Port

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy