Apply to be a TradeMaster!
Main product image of 3/4" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up, Bronze "Y" Strainer & Air Gap
Magnifying glass
Hover image to zoom

3/4" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up, Bronze "Y" Strainer & Air Gap

Brand:
Zurn
SKU:
34-975XL2TCUSAG
Rating:
(0)
Q&A:
(0)
3/4" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up, Bronze "Y" Strainer & Air Gap
Magnifying glass
Hover image to zoom
$1,450.99 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes

Description

–
3/4" Lead Free Wilkins 975XL2 Reduced Pressure Principle Assembly w/ Test Cocks Up, Bronze "Y" Strainer & Air Gap Product Application

This reduced pressure principle assembly is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of contaminated water into the potable water supply. Assembly shall provide protection where a potential health hazard exists

Standards Compliance
  • ASSE® Listed 1013
  • IAPMO® Listed
  • UL® Classified (less shut-off valves or with OS&Y valves)
  • C-UL® Classified
  • CSA® Certified
  • AWWA Compliant C511
  • Approved by the Foundation for Cross Connection Control and Hydraulic Research at the University of Southern California
  • NYC MEA 425-89-M VOL 3

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Access covers: Cast Bronze ASTM B 584
  • Fasteners: Stainless Steel, 300 Series
  • Elastomers: Silicone (FDA Approved), Buna Nitrile (FDA Approved)
  • Polymers: Noryl, NSF Listed
  • Springs: Stainless steel, 300 series

Specs

–
Size:

3/4"

Hydrostatic Test Pressure:

350 PSI

Weight (lbs):

12 lbs

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy