Apply to be a TradeMaster!
Main product image of 3/4" Full-Port Bronze Ball Valve w/ 125 PSI Relief Setting & 1/2" Drain Fitting (Lead Free)
Magnifying glass
Hover image to zoom

3/4" Full-Port Bronze Ball Valve w/ 125 PSI Relief Setting & 1/2" Drain Fitting (Lead Free)

Brand:
Zurn
SKU:
34-BVECXLPEX-125-PEX
Rating:
(0)
Q&A:
(0)
3/4" Full-Port Bronze Ball Valve w/ 125 PSI Relief Setting & 1/2" Drain Fitting (Lead Free)
Magnifying glass
Hover image to zoom
$224.98 each
In Stock
In Stock
Get 15 Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes

Description

–
The ZURN WILKINS Model BVECXL is designed for residential water heater applications where a water heater shut-off and thermal expansion relief valve are combined to provide protection from thermal expansion. Ideal where lead-free* valves are required.

Features:
  • Sizes: 3/4”, 1"
  • Pressure rating 400 psi
  • Temperature rating 180°F
  • Threaded Connections ANSI B1.20.1 & Class 125

Specs

–
Size:

3/4"

Handle Style:

T-Handle

Connection Method:

PEX

Connection Type:

PEX Crimp x PEX Crimp

Material:

Brass

Valve Construction:

1 piece

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy