Apply to be a TradeMaster!
Main product image of 3/4" VR10 Vacuum Relief Valve MNPT (Lead Free)
Magnifying glass
Hover image to zoom

3/4" VR10 Vacuum Relief Valve MNPT (Lead Free)

Brand:
Zurn
SKU:
34-VR10XL
Rating:
(0)
Q&A:
(0)
3/4" VR10 Vacuum Relief Valve MNPT (Lead Free)
Magnifying glass
Hover image to zoom
$83.25 each
In Stock
In Stock
Get 77 Tomorrow, Nov 17
Order by 2PM, receive Tomorrow
Size: 
3/4"

MANUALS (1)


This item replaces: 34-VR10

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
**Lead Free

Application

Designed for installation on commercial and residential water lines to protect water supply systems and pressure vessels against internal vacuum conditions that could drain a system by siphonage, burn out heaters or collapse storage tanks.

Specs

–
Size:

3/4"

Max Pressure (PSI):

200

Max Temp (F):

250°F

Application:

Plumbing

Material:

Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy