Apply to be a TradeMaster!
Main product image of 3/8" x 3/8" Lead Free Wilkins 700XL Dual Check Valve (Union FNPT x FNPT)
Magnifying glass
Hover image to zoom

3/8" x 3/8" Lead Free Wilkins 700XL Dual Check Valve (Union FNPT x FNPT)

Brand:
Zurn
SKU:
38UFX38F-700XL
Rating:
(0)
Q&A:
(0)
3/8" x 3/8" Lead Free Wilkins 700XL Dual Check Valve (Union FNPT x FNPT)
Magnifying glass
Hover image to zoom
$104.99 each
In Stock
In Stock
Get 17 Thu, Nov 19

This item replaces: 38UFX38F-700

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Union FNPT x FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
Ideal for use where lead-free* valves are required. Designed for installation on potable water lines to protect against both backsiphonage and backpressure of polluted water into the potable water supply. The Model 700XL shall provide protection where a potential health hazard does not exist.

  • Main valve body - Low Lead Cast Bronze ASTM B 584
  • Elastomers - Buna Nitrile (FDA approved)
  • Polymers - Noryl ®, NSF Listed (1/4"-1/2") Delrin , NSF Listed (3/4"-1")
  • Springs - Stainless Steel, 300 Series
  • Specs

    –
    Connection Type:

    Union FNPT x FNPT

    Application:

    Plumbing

    Size:

    3/8"

    Max Pressure (PSI):

    175

    Max Temp (F):

    180°F

    Material:

    Bronze

    Height:

    1-3/4"

    Lead Free:

    Yes

    Connection Method:

    Threaded

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Connection Type
    Size
    Max Pressure (PSI)
    Max Temp (F)
    Material
    CURRENT ITEM
    Product Image of 3/8" x 3/8" Lead Free Wilkins 700XL Dual Check Valve (Union FNPT x FNPT)
    3/8" x 3/8" Lead Free Wilkins 700XL Dual Check Valve (Union FNPT x FNPT)
    SKU: 38UFX38F-700XL
    Union FNPT x FNPT
    3/8"
    175
    180°F
    Bronze
    FNPT x FNPT
    3/8"
    150
    180°F
    Bronze
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy