Apply to be a TradeMaster!
Main product image of 1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)
Magnifying glass
Hover image to zoom

1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)

Brand:
Zurn
SKU:
1UFX1F-700XL
Rating:
(10)
Q&A:
(1)
1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)
Magnifying glass
Hover image to zoom
$114.99 each
In Stock
In Stock
Get 33 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (2)

Install Instructions

This item replaces: 1UFX1F-700

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Union FNPT x FNPT Connection
Product Highlight: Max Temp (F)
180°F Max Temp

Description

–
**Lead Free

Application

This Wilkins Series 700 check valve is designed for installation on potable water lines to protect against both back-siphonage and back-pressure of polluted water into the potable water supply. The Model 700 shall provide protection where a potential health hazard does not exist.

Standards Compliance
  • ASSE® Listed 1024
  • CSA® Certified

Materials
  • Main valve body: Cast Bronze ASTM B 584
  • Elastomers: Buna Nitrile (FDA approved)
  • Polymers: Noryl, NSF Listed (1/4"-1/2"), Delrin NSF Listed (3/4"-1")
  • Springs: Stainless Steel, 300 Series

Specs

–
Connection Type:

Union FNPT x FNPT

Size:

1"

Max Pressure (PSI):

175

Max Temp (F):

180°F

Lead Free:

Yes

Application:

Plumbing

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Size
Max Pressure (PSI)
Max Temp (F)
Lead Free
CURRENT ITEM
Product Image of 1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)
1" x 1" Wilkins 700XL Dual Check Valve, Union FNPT x FNPT (Lead Free)
SKU: 1UFX1F-700XL
(10)
Union FNPT x FNPT
1"
175
180°F
Yes
Union FNPT x FNPT
1"
150
180°F
Yes

You May Also Need

1" x Close Brass Nipple (Lead Free)
SKU: BRN100
Bluefin

Product Reviews

4.5 out of 10 reviews
86% would recommend this product
4.5
out of 10 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
0%
2 star
0%
1 star
10%
WRITE A REVIEW

Most Liked Positive Review

Quiet and works fine

Replaced a Zurn/Wilkinson 760 3/4" dual check valve with atmospheric vent for this one. The 760 was making a lot of noise at low flow rates. After contacting Zurn, they explained that for residential use, I need the 700XL. The 760 is not made for low flow-rates, and shouldn't be used in residential applications.
VS

Most Liked Negative Review

two of the same items snapped and caused water damage

Used two of these one as a replacement for the first one that failed and sprayed water everywhere. The second one snapped in a month at the same spot and flooded a basement. Zurns product support was awful as well.
Showing 1-10 of 10 reviews

good to go

did the job. easy to install.
Chuck
Philadelphia
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again.

It's been 3 weeks since the replacement and so far this check valve corrected the noise issues I had. Fits perfectly as a replacement for broken check valve.
Lee
Freeport, ME
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

two of the same items snapped and caused water damage

Used two of these one as a replacement for the first one that failed and sprayed water everywhere. The second one snapped in a month at the same spot and flooded a basement. Zurns product support was awful as well.
Wes
Maryland
4 years ago
Was this review helpful to you?

If I need a hard-to-find part this is where I look first

Perfect match replacement made for an easy repair.
Steve
Dayton ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as expected

Ordered the 3/4" version by mistake and they took it back and paid for shipping! The 1" version worked and installed as expected.
SGS Group
Philly area
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Use this at water supply to water heaters
JHB
Sacramento CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Very easy to install and it was a perfect replacement
K&S Plumbing
Silver Spring, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect

This arrived in less than 24 hours. It was an exact match and fixed the moaning in my pipes that my old valve was causing.
Matt
Cranberry Twp, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quiet and works fine

Replaced a Zurn/Wilkinson 760 3/4" dual check valve with atmospheric vent for this one. The 760 was making a lot of noise at low flow rates. After contacting Zurn, they explained that for residential use, I need the 700XL. The 760 is not made for low flow-rates, and shouldn't be used in residential applications.
George
Redwood City CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

water valve

as advertised
ee
Accident, Md
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this threaded on both ends? Is it suitable for a water powered sump pump?

Asked by Kenton 13 years ago

Add your answer

* Required Field
-

Yes and it is female threads both ends

Was this review helpful to you?
-

Yes Sent from my BlackBerry 10 smartphone on the Verizon Wireless 4G LTE network.

Was this review helpful to you?
-

Yes this has female threaded unions on both ends. I use this a backflow preventer it has spring loaded ck balls inside. It will clog up if not used on clean water. Depending on what you intend to use it for you be better off with a swing style check valve

Was this review helpful to you?
- JHP625

Yes it is threaded on both sides. As far as backflow protection for a water back up, yes it will work. However you should check your local  plumbing code to verify it is an acceptable device.  JHP from my S3

Was this review helpful to you?
-

Yes, it's threaded on both ends. FNPT = "female national pipe thread", and FNPT x FNPT tells you both ends are females. And it behaves like a union, as noted. As for whether it's suitable for a sump pump, I would say "probably." Codes are very squirrely about check valves (and anti-siphon valves). But I'm pretty sure this part will function as you intend, regardless of the code issues.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy