Apply to be a TradeMaster!
Main product image of 4" Wilkins 350A Double Check Valve Assembly
Magnifying glass
Hover image to zoom
4" Wilkins 350A Double Check Valve Assembly
Magnifying glass
Hover image to zoom
$6,423.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 265 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
4" Wilkins 350A Double Check Valve Assembly

Designed for installation on potable water lines to protect against both backsiphonage and back-pressure of polluted water into the potable water supply. The Model 350A shall provide protection where a potential health hazard does not exist. Ideal for use where lead-free* valves are required.

Specs

–
Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 4" Wilkins 350A Double Check Valve Assembly
4" Wilkins 350A Double Check Valve Assembly
SKU: 4-350A
4"
4" LF709-OSY Lead Free Double Check Valve Assembly
SKU: 0122789
4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy