Shop Resideo Sale
Main product image of 4" Wilkins 375AST SS Reduced Pressure Principle Assembly (LF)
Magnifying glass
Hover image to zoom

4" Wilkins 375AST SS Reduced Pressure Principle Assembly (LF)

Brand:
Zurn
SKU:
4-375AST
Rating:
(0)
Q&A:
(0)
4" Wilkins 375AST SS Reduced Pressure Principle Assembly (LF)
Magnifying glass
Hover image to zoom
$6,721.99 each
In Stock
In Stock
Get 7 Tomorrow, Nov 12
Order by 2PM, receive Tomorrow
Size: 
4"

MANUALS (1)

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Lead Free
Yes

Description

–
4" Wilkins 375AST SS Reduced Pressure Principle Assembly (LF)

Designed for installation on potable water lines to protect against both back-siphonage and back pressure of contaminated water into the potable water supply. The Model 375AST provides protection where a potential health hazard exists. Ideal for use where lead-free* valves are required.

Specs

–
Size:

4"

Hydrostatic Test Pressure:

350 PSI

Lead Free:

Yes

Max. Working Pressure:

175 psi

Max Water Temp (°F):

140°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy