Apply to be a TradeMaster!
Main product image of 4" Cast Iron Flanged Wye Type Strainer
Magnifying glass
Hover image to zoom

4" Cast Iron Flanged Wye Type Strainer

Brand:
Zurn
SKU:
4-FSC
Rating:
(0)
Q&A:
(0)
4" Cast Iron Flanged Wye Type Strainer
Magnifying glass
Hover image to zoom
$1,420.26 each
In Stock
In Stock
Get 10 Wed, Nov 25 - Tue, Dec 1

Lift Gate

–
This product weighs 77.9 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Material
Cast Iron

Description

–
Designed for installation on potable water lines to protect downstream equipment from malfunction or premature failure due to build-up of sediment or debris.

Features:
  • Great for use with large diameter backflow assemblies
  • Heavy-duty perforated stainless steel screen
  • Available with epoxy coating (exterior)
  • Low-lead law compliant
  • Specs

    –
    Size:

    4"

    Connection Type:

    Flanged x Flanged

    Connection Method:

    Flanged

    Material:

    Cast Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Connection Type
    Connection Method
    Material
    CURRENT ITEM
    Product Image of 4" Cast Iron Flanged Wye Type Strainer
    4" Cast Iron Flanged Wye Type Strainer
    SKU: 4-FSC
    4"
    Flanged x Flanged
    Flanged
    Cast Iron
    4"
    Flanged x Flanged
    Flanged
    Cast Iron
    3"
    Flanged x Flanged
    Flanged
    Cast Iron
    4"
    Flanged x Flanged
    Flanged
    Cast Iron
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy