Apply to be a TradeMaster!
Main product image of 6" Wilkins 375AST Reduced Pressure Principle Assembly w/ OS&Y Gate Valves
Magnifying glass
Hover image to zoom

6" Wilkins 375AST Reduced Pressure Principle Assembly w/ OS&Y Gate Valves

Brand:
Zurn
SKU:
6-375ASTOSY
Rating:
(0)
Q&A:
(0)
6" Wilkins 375AST Reduced Pressure Principle Assembly w/ OS&Y Gate Valves
Magnifying glass
Hover image to zoom
$13,079.99 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Wed, Oct 14

Lift Gate

–
This product weighs 120 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The 375AST Reduced Pressure Principle Backflow Assembly is utilized in high hazard applications for all applications and market segments, protecting against backsiphonage and backpressure of contaminated water into the potable water supply. The 375AST offers lightweight design with a high quality, 304L grade stainless steel valve body and sensing line, plus stainless steel internals, fasteners, and springs. Multiple options for end connections, such as NRS, OS&Y, and Butterfly shut-off valves, offer supreme installation versatility, and its corrosion-resistant design saves you money on maintenance costs.

  • Short lay-length for small space installation
  • Reliable performance and improved flow characteristics from patented Compound Check, allowing for installation in lower-pressure systems
  • Available as backflow replacements/retrofit 375ASTR for custom length, drop in replacement
  • Ideal for any backflow replacement
  • Lower maintenance costs from corrosion resistance of stainless body
  • Available in flanged, grooved, or grooved X flanged end connections for installation versatility

Specs

–
Lead Free:

Yes

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Material:

Stainless Steel

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy