Apply to be a TradeMaster!
Main product image of 6" FS/FSC Cast Iron "Y" Type Strainer
Magnifying glass
Hover image to zoom
6" FS/FSC Cast Iron "Y" Type Strainer
Magnifying glass
Hover image to zoom
$2,079.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 148 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Cast Iron
Product Highlight: Used With
FS/FSC Series
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
Application

Designed for installation on potable water lines to protect downstream equipment from malfunction or premature failure due to build-up of sediment or debris.

Features
  • MIL-S 16293F Type 2
  • Lead Plumbing Law Certified by IAPMO R&T
  • End connections: Flanged Class 125 lb
  • With epoxy paint (standard)
  • Specs

    –
    Size:

    6"

    Material:

    Cast Iron

    Used With:

    FS/FSC Series

    Product Type:

    Wye Strainer

    Connection Type:

    Flanged x Flanged

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Size
    Material
    Connection Type
    CURRENT ITEM
    Product Image of 6" FS/FSC Cast Iron "Y" Type Strainer
    6" FS/FSC Cast Iron "Y" Type Strainer
    SKU: 6-FSC
    6"
    Cast Iron
    Flanged x Flanged
    6"
    Cast Iron
    Flanged x Flanged
    6"
    Cast Iron
    Flanged x Flanged
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy