Apply to be a TradeMaster!
Main product image of 8" 375ADA Reduced Pressure Detector Assembly
Magnifying glass
Hover image to zoom

8" 375ADA Reduced Pressure Detector Assembly

Brand:
Zurn
SKU:
8-375ADA
Rating:
(0)
Q&A:
(0)
8" 375ADA Reduced Pressure Detector Assembly
Magnifying glass
Hover image to zoom
$27,712.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 906 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Temp (F)
140°F Max Temp

Description

–
375ADA Reduced Pressure Detector Assembly

Designed for installation on potable water lines in fire protection systems to protect against both backsiphonage and backpressure of contaminated water into the potable water supply. The Model 375ADA shall provide protection where a potential health hazard exists. Incorporates metered by-pass to detect leaks and unauthorized water use.

Specifications:

The Reduced Pressure Detector Backflow Prevention Assembly will be ASSE Listed 1047, and supplied with full port OS & Y gate valves. The main body and access cover will be epoxy coated ductile iron (ASTM A 536 Grade 4), the seat ring and check valve will be NORYL, the stem will be stainless steel (ASTM A 276), and the seat disc elastomers will be EPDM. The checks and the relief valve will be accessible for maintenance without removing the device from the line. The Reduced Pressure Detector Backflow Prevention Assembly will be a WILKINS Model 375ADA.

**Image may not depict actual product.**

Specs

–
Size:

8"

Max Pressure (PSI):

175

Max Temp (F):

140°F

Hydrostatic Test Pressure:

350 PSI

Application:

Plumbing

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy