Apply to be a TradeMaster!
Main product image of 1/2" to 1" Air Gap for 375, 375XL
Magnifying glass
Hover image to zoom

1/2" to 1" Air Gap for 375, 375XL

Brand:
Zurn
SKU:
AG-11
Rating:
(0)
Q&A:
(0)
1/2" to 1" Air Gap for 375, 375XL
Magnifying glass
Hover image to zoom
$111.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"-1"
Product Highlight: Material
Nylon
Product Highlight: Used With
375

Description

–
Designed for use with ZURN WILKINS Reduced Pressure Principle Backflow Preventers on horizontal or vertical installations. Device is necessary when installing a drain line and can be mounted to the body. (Drain line can be any standard piping material.)

Specs

–
Size:

1/2"-1"

Type:

Air Gap

Material:

Nylon

Used With:

375

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Wilkins 375XL Reduced Pressure Principle Assembly (Lead Free)
SKU: 34-375XL
Zurn
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy