Apply to be a TradeMaster!
Main product image of 1-1/4" to 2" Air Gap for 375
Magnifying glass
Hover image to zoom

1-1/4" to 2" Air Gap for 375

Brand:
Zurn
SKU:
AG-12
Rating:
(0)
Q&A:
(0)
1-1/4" to 2" Air Gap for 375
Magnifying glass
Hover image to zoom
$143.99 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4", 1-1/2", 1-3/4", 2"
Product Highlight: Material
Nylon
Product Highlight: Used With
375

Description

–
1-1/4" to 2" Air Gap for 375

Designed for use with 1/4" thru 10" Model 975XL, 375, and 475 Reduced Pressure Principle Backflow Preventers on horizontal or vertical installations. Device is necessary when installing a drain line and can be mounted to the body. (Drain line can be any standard piping material.)

Specs

–
Size:

1-1/4"

1-1/2"

1-3/4"

2"

Type:

Air Gap

Material:

Nylon

Used With:

375

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy