Apply to be a TradeMaster!
Main product image of 2" Low Profile Push-On Adjustable Floor Drain
Magnifying glass
Hover image to zoom

2" Low Profile Push-On Adjustable Floor Drain

Brand:
Zurn
SKU:
FD1-PO2
Rating:
(0)
Q&A:
(0)
2" Low Profile Push-On Adjustable Floor Drain
Magnifying glass
Hover image to zoom
$107.26 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Cast Iron
Product Highlight: Outlet Type
Spigot

Description

–
Recommended for finished floor areas where membrane is not required. The drain is designed for foot traffic and light cart applications. Complete with cast iron body and adjustable nickel bronze strainer. 1/2" trap primer connection provided with plug.

Specs

–
Size:

2"

Body Type:

Push-On

Application:

Plumbing

Type:

Low Profile Adjustable Floor Drain

Material:

Cast Iron

Head Width:

5-3/16"

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy