Apply to be a TradeMaster!
Main product image of 12" X 12" A.R.E. Floor Sink, 8" Sump, 3" Nominal (No Grate)
Magnifying glass
Hover image to zoom

12" X 12" A.R.E. Floor Sink, 8" Sump, 3" Nominal (No Grate)

Brand:
Zurn
SKU:
FD2376-NH3
Rating:
(0)
Q&A:
(0)
12" X 12" A.R.E. Floor Sink, 8" Sump, 3" Nominal (No Grate)
Magnifying glass
Hover image to zoom
$126.83 each
In Stock
In Stock
Get 22 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Self Rimming
Product Highlight: Shape
Square
Product Highlight: Finish
Porcelain Enamel
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
3" Connection
Product Highlight: Outlet Type
Spigot

Description

–
Zurn® A.R.E floor sink comes with square shape and has porcelain enamel finish ensuring long-lasting beauty. Floor sink measuring 12 inch x 12 inch x 8 inch is ideal for sanitary installations and has nominal size of 3 inch. It consists of a cast iron body with a white acid-resisting porcelain enamel interior coating and an ABS anti-splash dome strainer for durability.

Specs

–
Exterior Dimensions:

12" L x 12" W x 8" D

Installation Type:

Self Rimming

Shape:

Square

Finish:

Porcelain Enamel

Material:

Cast Iron

Connection Size:

3"

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy