Apply to be a TradeMaster!
Main product image of 12" X 12" A.R.E. Floor Sink, 8" Sump (1/2 Grate)
Magnifying glass
Hover image to zoom

12" X 12" A.R.E. Floor Sink, 8" Sump (1/2 Grate)

Brand:
Zurn
SKU:
FD2376-NH3-H
Rating:
(4)
Q&A:
(1)
12" X 12" A.R.E. Floor Sink, 8" Sump (1/2 Grate)
Magnifying glass
Hover image to zoom
$146.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3" Connection
Product Highlight: Shape
Square
Product Highlight: Material
Cast Iron
Product Highlight: Installation Type
Self Rimming
Product Highlight: Finish
Porcelain Enamel
Product Highlight: Outlet Type
Spigot

Description

–
Features:
  • Recommended for sanitary installations
  • Cast iron body with a white acid-resisting coating
  • 1/2 Grate
  • No-Hub

Specs

–
Connection Size:

3"

Shape:

Square

Material:

Cast Iron

Installation Type:

Self Rimming

Finish:

Porcelain Enamel

Exterior Dimensions:

12" L x 12" W x 8" D

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Zurn Floor Sink

Floor sink arrived fast in excellent condition. Packaged very well. Excellent experience using Supply House, and so glad I did!! I have a huge plumbing supply locally and they could not match the price and delivery time that Supply House provided. I will definitely be using them again.
John D
Springfield, Missouri
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Great quality Product
Mark
V
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

best products out there with reasonable prices.

Great product.
Deca
Seattle WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good deal and price

Floor sinks for an underground plumbing rough for Starbucks. One was chipped during shipping could use better packing with a product that is cast iron enameled
Mike
MA
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: I am setting a floor sink and was concerned about the height of the rim. Someone said that the rim must be 1/2" higher tham the finished floor. Is correct?

Asked by Jim 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, this is not accurate. The grate is shown flush with finish floor in the Specifications ( http://s3.pexsupply.com/manuals/1284408321631/39061_PROD_FILE.pdf ).

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy