Apply to be a TradeMaster!
Main product image of 8" X 8" A.R.E. Floor Sink, 6" Sump, 3" Nominal (No Grate)
Magnifying glass
Hover image to zoom

8" X 8" A.R.E. Floor Sink, 6" Sump, 3" Nominal (No Grate)

Brand:
Zurn
SKU:
FD2378-NH3
Rating:
(1)
Q&A:
(0)
8" X 8" A.R.E. Floor Sink, 6" Sump, 3" Nominal (No Grate)
Magnifying glass
Hover image to zoom
$107.63 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Shape
Square
Product Highlight: Finish
Porcelain Enamel
Product Highlight: Installation Type
Self Rimming
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
3" Connection
Product Highlight: Outlet Type
Spigot

Description

–
Zurn® A.R.E floor sink comes with square shape and has porcelain enamel finish ensuring long-lasting beauty. Floor sink measuring 8 inch x 8 inch x 6 inch is ideal for sanitary installations and has nominal size of 3 inch. It consists of a cast iron body with a white acid-resisting porcelain enamel interior coating and an ABS anti-splash dome strainer for durability.

Specs

–
Exterior Dimensions:

8" L x 8" W x 6" D

Shape:

Square

Finish:

Porcelain Enamel

Installation Type:

Self Rimming

Material:

Cast Iron

Connection Size:

3"

Outlet Type:

Spigot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Quality product

We needed floor sinks smaller than 12" and these are great. Solid cast iron and seemingly durable enamel coating.
Brad
Silverdale, WA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy