Apply to be a TradeMaster!
Main product image of 40# Grease Trap w/ 2" No Hub Inlet, 20gpm
Magnifying glass
Hover image to zoom

40# Grease Trap w/ 2" No Hub Inlet, 20gpm

Brand:
Zurn
SKU:
GT2700-20-2NH
Rating:
(0)
Q&A:
(0)
40# Grease Trap w/ 2" No Hub Inlet, 20gpm
Magnifying glass
Hover image to zoom
$430.99 each
In Stock
In Stock
Get 12 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
15"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"
Product Highlight: Outlet Type
No Hub

Description

–
  • Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared
  • Corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap, and vented inlet flow control device

Specs

–
Product Type:

Standard Grease Trap

Width:

17-1/4"

Height:

15"

Material:

Steel

Flow Rate (GPM):

20

Inlet Type:

No Hub

Capacity (lbs):

40 lbs

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Material
Flow Rate (GPM)
Inlet Type
Capacity (lbs)
CURRENT ITEM
Product Image of 40# Grease Trap w/ 2" No Hub Inlet, 20gpm
40# Grease Trap w/ 2" No Hub Inlet, 20gpm
SKU: GT2700-20-2NH
Standard Grease Trap
Steel
20
No Hub
40 lbs
Low Profile Grease Trap
Steel
20
No Hub
40 lbs
Standard Grease Trap
Polypropylene
20
No Hub
40 lbs
Standard Grease Trap
Polyethylene
20
FNPT
40 lbs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy