Apply to be a TradeMaster!
Main product image of 2" x 2" ProFlex Coupling (Cast Iron to PVC, Steel, or Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom

2" x 2" ProFlex Coupling (Cast Iron to PVC, Steel, or Extra-Heavy Cast Iron)

Brand:
Fernco
SKU:
3000-22
Rating:
(1)
Q&A:
(0)
2" x 2" ProFlex Coupling (Cast Iron to PVC, Steel, or Extra-Heavy Cast Iron)
Magnifying glass
Hover image to zoom
$8.69 each
BOX UP & SAVE 12%
$184.32 box of 24
$7.68 each
In Stock
In Stock
Get 864 Tue, Sep 29
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 2"

Description

–
This fitting connects 2" cast Iron to 2" extra-heavy cast iron, PVC, or steel.

Specifications:
  • .012" stainless steel shield
  • 301 Stainless Steel Clamp Bands
  • Gasket Material: Neoprene
  • Gasket ID: Part No. and application on each gasket.
  • Shield Assembly Material Requirements: All 300 Series S.S. Clamp
  • Band = 301 Stainless Steel .025 x .500 x Length
  • Housing = 301 Stainless Steel - Fernco
  • Screw = 305 Stainless Steel 5/16" Hex - No Slot
  • Shield - 301 Stainless Steel .012 x 2.125 x Length
  • Eyelet - 305 Stainless Steel
  • Installation Torque = 60 lb-in
  • Maximum test pressure: 4.3 PSI (29.6KPA)
  • Maximum operating temperature: 180° F
  • Conforms to the requirement of ASTM C1460

Specs

–
Size:

2" x 2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 2" x 2" ProFlex Coupling (Cast Iron to PVC, Steel, or Extra-Heavy Cast Iron)
2" x 2" ProFlex Coupling (Cast Iron to PVC, Steel, or Extra-Heavy Cast Iron)
SKU: 3000-22
(1)
2" x 2"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well built!

Used to connect new PVC to old cast iron drain lines. Unit was quality construction stainless steel and synthetic rubber gasket seal. Solid product. Expect it'll last 40 years or more based on the 30 year old ones that I dug out from under the slab.
fredwds
Waitsfeld VT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy