Apply to be a TradeMaster!
Main product image of 70# Grease Trap, 35gpm
Magnifying glass
Hover image to zoom

70# Grease Trap, 35gpm

Brand:
Zurn
SKU:
GT2700-35
Rating:
(10)
Q&A:
(4)
70# Grease Trap, 35gpm
Magnifying glass
Hover image to zoom
$624.99 each
In Stock
In Stock
Get 6 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height
18-3/4"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
4"
Product Highlight: Outlet Size
4"
Product Highlight: Outlet Type
No Hub

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width:

22-1/2"

Height:

18-3/4"

Material:

Steel

Flow Rate (GPM):

35

Inlet Type:

No Hub

Capacity (lbs):

70 lbs

Inlet Size:

4"

Outlet Size:

4"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Width
Material
Flow Rate (GPM)
Inlet Type
CURRENT ITEM
Product Image of 70# Grease Trap, 35gpm
70# Grease Trap, 35gpm
SKU: GT2700-35
(10)
Standard Grease Trap
22-1/2"
Steel
35
No Hub
Standard Grease Trap
22"
Polyethylene
35
FNPT
Standard Grease Trap
23-1/2"
Polypropylene
35
No Hub
Standard Grease Trap
23-1/2"
Polypropylene
35
No Hub

You May Also Need

Product Reviews

4.8 out of 10 reviews
100% would recommend this product
4.8
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Very well built for the money

Very well constructed and designed. Only two complaints...first, instead of a hexagonal bolt that secures the lid into the trap it is an oversized allen bolt, which doesn't come with this. Much bigger than all of my allen sets so had to go to hardware store. Second, this arrives exactly as you see it with no packing material...just a shipping label slapped on. I believe it is powder coated so it was fine.
Sam
Chico,CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This grease trap fit our Brewery perfect!

Who knew you needed a grease trap for a brewery?
JR
Ruidoso, NM
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grease Trap purchase

Item was as described and always seem to have what we need readily available
TWP
NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding

I
Emilio
New York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Commercial Grease Trap

I am a general contractor and have used Supply House on several occasions to purchase equipment for jobs. I have been exceedingly pleased with their service, turn-around, pricing and quality and would highly recommend them to others.
Cathy D
Oakton, VA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best big metal box I ever bought!

Supplyhouse.com asked me to write a review on the Zurn GT2700-35 light commercial grease interceptor, so here goes: Advantages: No moving parts. Pretty light gray color. Holes in two sides. Item was received a day earlier than anticipated. Disadvantages: Doesn't come with the large Allen wrench necessary to remove the lid. That about sums it up.
triguy324
Gypsum, Colorado
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

The product was easy to install but, the add on extension parts are rather expensive if needed.
Johnny Boy
Canon City, Colorado
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Everything we expected

Very easy to install with the no-hub connections. Very lightweight.
Robert
Denver, Colorado
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what the doctor orderred

It was what I expected, well constructed and fit perfectly. Would order again when needed.
tanks
San Antonio, TX
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

no problems

Product was as described and shipped fast.
Pipeman
Albany NY
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Is this trap thermoplastic? My county requires a thermoplastic smooth sided trap.

Asked by nick 12 years ago

Add your answer

* Required Field
- Dbon

No its steel with epoxy coating inside

Was this review helpful to you?
-

The trap is not plastic it is epoxy or resin coated metal

Was this review helpful to you?

Q: how high above the floor is the inlet ? also is there a specific clearance above the top for accessibility ?

Asked by robert 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The center of the inlet measures 14-3/16" above the bottom of the unit.

Was this review helpful to you?

Q: Can the GT2700 series grease trap be installed below slab??

Asked by AA 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?
- Another PexSupply Customer

Yes I believe we have done that with the 2700. Sent from my iPhone

Was this review helpful to you?
- Another PexSupply Customer

Yes, if you read the specs it can be above or below ground. I just installed 3/4 underground.

Was this review helpful to you?
- Another PexSupply Customer

Yes it can Need extension ring if lid is going to be lower than concrete Sent from my iPad David L. Bonfili Lakewood Mechanical, Inc. ***.****

Was this review helpful to you?
- Another PexSupply Customer

YES, I PUT ALL MY TRAPS BELOW SLAB WITH THE 6 INCH EXTENTION.

Was this review helpful to you?
- Pipeman

Yes it can.

Was this review helpful to you?

Q: I have a project in los angeles for new resturarnt. its this grease trap appoved by IAPMO? thank you

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes; GT2700 sizes 20-50 are IAPMO approved.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy