Apply to be a TradeMaster!
Main product image of 100# Grease Trap, 50gpm, 3" No Hub Connection
Magnifying glass
Hover image to zoom

100# Grease Trap, 50gpm, 3" No Hub Connection

Brand:
Zurn
SKU:
GT2700-50-3NH
Rating:
(1)
Q&A:
(0)
100# Grease Trap, 50gpm, 3" No Hub Connection
Magnifying glass
Hover image to zoom
$791.52 each
In Stock
In Stock
Get 2 Wed, Aug 19 - Fri, Aug 21

Lift Gate

This product weighs 109.54 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Width (Inches)
24-1/2" Width
Product Highlight: Height
21-1/2"
Product Highlight: Length
29-7/8"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
3"

Description

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

Product Type:

Standard Grease Trap

Width (Inches):

24-1/2"

Height:

21-1/2"

Length:

29-7/8"

Material:

Steel

Flow Rate (GPM):

50

Inlet Type:

No Hub

Capacity (lbs):

100 lbs

Inlet Size:

3"

Outlet Size:

3"

Outlet Type:

No Hub

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Height
Length
Material
Flow Rate (GPM)
CURRENT ITEM
Product Image of 100# Grease Trap, 50gpm, 3" No Hub Connection
100# Grease Trap, 50gpm, 3" No Hub Connection
SKU: GT2700-50-3NH
(1)
Standard Grease Trap
21-1/2"
29-7/8"
Steel
50
Standard Grease Trap
23-1/2"
31"
Polypropylene
50
Standard Grease Trap
18"
37"
Polyethylene
50
Standard Grease Trap
23-1/2"
31"
Polypropylene
50

You May Also Need

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Right price

This was the exact one that was put in years ago glad to see they still make it fits good and exact Thanks
Grease trap
San Diego
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy