Apply to be a TradeMaster!
Main product image of 20# Polyethylene Grease Trap, 10gpm
Magnifying glass
Hover image to zoom

20# Polyethylene Grease Trap, 10gpm

Brand:
Zurn
SKU:
GT2702-10
Rating:
(0)
Q&A:
(1)
20# Polyethylene Grease Trap, 10gpm
Magnifying glass
Hover image to zoom
$523.99 each
In Stock
In Stock
Get 2 Fri, Aug 21
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Inlet Type
FNPT
Product Highlight: Height
12"
Product Highlight: Length
23"
Product Highlight: Material
Polyethylene
Product Highlight: Inlet Size
2"
Product Highlight: Outlet Size
2"

Description

Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Constructed of non-corrosive polyethylene, the interceptor handles continuous temperatures to 212ª. Trap is furnished with NPT connections, removable flow diffusing baffles, and external vented flow control device. Not recommended for recessed applications.

Specs

Product Type:

Standard Grease Trap

Inlet Type:

FNPT

Width:

14-1/2"

Height:

12"

Length:

23"

Material:

Polyethylene

Flow Rate (GPM):

10

Application:

Plumbing

Capacity (lbs):

20 lbs

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

FNPT

Thread Type:

Female

Thread Size:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Inlet Type
Height
Length
Material
CURRENT ITEM
Product Image of 20# Polyethylene Grease Trap, 10gpm
20# Polyethylene Grease Trap, 10gpm
SKU: GT2702-10
Standard Grease Trap
FNPT
12"
23"
Polyethylene
20# Grease Trap, 10gpm
SKU: GT2700-10
Standard Grease Trap
No Hub
11-3/4"
19-1/4"
Steel

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: can this grease trap be install in ground

Asked by charles 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes, but local codes may say otherwise.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy