Apply to be a TradeMaster!
Main product image of 20# Grease Trap, 10gpm
Magnifying glass
Hover image to zoom

20# Grease Trap, 10gpm

Brand:
Zurn
SKU:
GT2700-10
Rating:
(14)
Q&A:
(1)
20# Grease Trap, 10gpm
Magnifying glass
Hover image to zoom
$318.99 each
In Stock
In Stock
Get 20 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
14" Width
Product Highlight: Height
11-3/4"
Product Highlight: Length
19-1/4"
Product Highlight: Material
Steel
Product Highlight: Inlet Type
No Hub
Product Highlight: Inlet Size
2"

Description

–
Recommended for removing and retaining grease from wastewater in kitchen and restaurant areas where food is prepared. Grease trap is corrosion-resistant coated fabricated steel with no-hub connections, flow diffusing baffle, integral trap and vented inlet flow control device.

Specs

–
Product Type:

Standard Grease Trap

Width (Inches):

14"

Height:

11-3/4"

Length:

19-1/4"

Material:

Steel

Flow Rate (GPM):

10

Inlet Type:

No Hub

Capacity (lbs):

20 lbs

Inlet Size:

2"

Outlet Size:

2"

Outlet Type:

No Hub

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Need help calculating?
Use Our Calculator

Compare Similar Products

Brand
Product Type
Height
Length
Material
Flow Rate (GPM)
CURRENT ITEM
Product Image of 20# Grease Trap, 10gpm
20# Grease Trap, 10gpm
SKU: GT2700-10
(14)
Standard Grease Trap
11-3/4"
19-1/4"
Steel
10
Standard Grease Trap
12"
23"
Polyethylene
10

You May Also Need

2" x 2" Flexible Coupling (Cast Iron or PVC to Cast Iron or PVC)
SKU: 1056-22
Fernco

Product Reviews

5 out of 14 reviews
100% would recommend this product
5
out of 14 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 14 reviews

Outside Grease Trap

The Product is excellent and was helpful for our ministry. We were forced by the city to install a grease trap to prevent grease and oil residue in the cities pipes in our multipurpose ministry house. Used for ministry fellowships and more. The product was excellent to install and is working properly.
Pastor N
Sanford, FL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again well worth the mon

It was very satisfied with the price and quality of grease trap
Js
Boston mass
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service and product

Easy install, well made.
Marc the plumber
Northern NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well.

Our plumber installed it and we were able to get up and running right away.
Sandy
MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

great product fit the bill for where I used it. Great customer service ,delivery was great came a day sooner than expected.
old man 66
new jersey
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very quick delivery, reasonable price and does the job!

I needed this product rather quickly in order to open my shop and I did not want to pay a lot for a grease trap. After shopping around, I purchased this as it was the most reasonable cost and Supply House indicated right upfront, the timing in which it would be delivered. It came very quickly and my plumber was able to install it without issue and I was able to get my Plumbing Permit without issue
Holly
Grand Rapids, MI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Easy to install
D. K.
Millersburg, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product, great bang for the buck

To trap grease
Larry leopard
Poughkeepsie
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and just as ordered

Took no time to get the product and the price was very reasonable, just what I ordered and I will be ordering from you guys again.
Benniece
Ft. Lauderdale, Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

20 LB ZURN GREASE TRAP

RECEIVED THE GREASE TRAPS THE NEXT DAY EASY TO INSTALL AND WORKS LIKE A DREAM PRICE IS MOST REASONABLE THAT I COULD FIND
GREASE MONKEY
PHILA PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this approved by the health department for a restaurant.

Asked by Judy 12 years ago

Add your answer

* Required Field
-

Yes that particular grease trap is as long as it has the PDI stamp on it. You might need to verify the size of the grease trap though to make sure the size is sufficient for the usage.

Was this review helpful to you?
-

Yes, it is. Of course, you need to find out first what size your health department requires for your size sink, and even the products you're producing may figure into how much grease you need to handle. Be sure to get a definite size decision from them first. I had an expensive replacement and a delayed store opening, because one inspector told me a smaller trap would be right, and then the inspector who actually did the final inspection made me get a bigger one, instead. Expensive bad advice! Good luck.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy