Apply to be a TradeMaster!
Main product image of Wilkins 125 PSI Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

Wilkins 125 PSI Relief Valve (Lead Free)

Brand:
Zurn
SKU:
P1000AXL-125C
Rating:
(0)
Q&A:
(0)
Wilkins 125 PSI Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 3 Mon, Nov 30
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 125 psi.

Specs

–
Application:

Heating

Size:

3/4"

Material:

Bronze

Pressure Set Point:

125 psi

Capacity:

500000 BTU/hr

CSA Rating (BTU/HR):

200000

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

ASME:

Yes

Height:

3-7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy