Apply to be a TradeMaster!
Main product image of 3/4" Sweat Union 5003 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom

3/4" Sweat Union 5003 Mixing Valve w/ Gauge (Low Lead)

Brand:
Taco
SKU:
5003-C3-G
Rating:
(18)
Q&A:
(0)
3/4" Sweat Union 5003 Mixing Valve w/ Gauge (Low Lead)
Magnifying glass
Hover image to zoom
$166.32 each
In Stock
In Stock
Get 39 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Size
3/4"
Connection Type
C x C
PEX Crimp x PEX Crimp
Flow Capacity (Cv)
2.3
Features
Gauge
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Connection Type
C x C Connection
Product Highlight: Size
3/4"
Product Highlight: Flow Capacity (Cv)
2.3 Cv
Product Highlight: Body Pattern
3-Way
Product Highlight: Max Flow (GPM)
20 MAX GPM
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

Includes:
  • (1) Taco 5002-N3 Lead Free Mixing Valve
  • (1) Temperature gauge
  • (1) Outlet Temperature Strip
Taco may be renowned for their circulators, but those are not the only pieces of efficient, reliable hydronic mixing equipment that they make. The 5003-C3-G is a low head loss brass mixing valve, ideal for a wide range of hydronic heating and domestic hot water applications. An integral thermostatic element monitors and regulates water temperature. The 5003-C3-G is capable of handling temperatures up to 176 degrees Fahrenheit to ensure potability, and ASSE 1017 certification guarantees that the water will be mixed down to a usable temperature before flowing through your system. The valve features a tamper resistant cap to prevent alterations to the mixing temperature. Dependable temperature mixing for your hydronic system is as easy as adding a 5003-C3-G.

Applications:
  • Low Temperature and Radiant Systems
  • Domestic Hot Water
Features:
  • less than .25% lead
  • ASSE 1017 Listed
  • Ideal for Domestic Water Distribution Points
  • Suitable for use in Potable Water
  • Delivers Stable Mixed Water Temperature
  • Extended Mix Temperature Range of 85-176°F (29-80°C)
  • Tamper-Resistance Cap
  • Union and NPT Options
  • Sweat, NPT, Pex, CPVC Union Connections
  • Low Headloss
  • Outlet Temperature Strip
  • Optional Dial Gauge and Adaptor

Specs

Features:

Gauge

Size:

3/4"

Connection Type:

C x C

Connection Method:

Sweat

Body Pattern:

3-Way

Max Flow (GPM):

20

Max Pressure (PSI):

200

Flow Capacity (Cv):

2.3

Standards Met:

ASSE 1017

Material:

Forged Brass

Application:

Point of Source

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

You May Also Need

Product Reviews

4.5 out of 18 reviews
88% would recommend this product
4.5
out of 18 Reviews
88% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
6%
3 star
0%
2 star
0%
1 star
11%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

This is a reliable mixing valve with consistent temps

I have 4 of these mixing valves running in my house in multiple applications, radiant floor water, domestic hot water, driveway de-ice, and warm water spickets. They are consistent and reliable, easy to install, and seem to last a long time (I have one yet to fail). The integrated check valves work well. My only caution is to be VERY careful when sweating them in, the check valves melt easily. I keep a spare on hand, but it doesn't look like I'll ever need it (knock on wood).
VS

Most Liked Negative Review

This Mixing valve is junk

This is the first one that bought. There is another review for the second valve that I got. I tried to use it in in floor heat. I have a high end boiler that reads outside temperature to find its set point. This mixing valve could not handle the changing temperature it was all over the place 106 to 160 it had no control at all. The first one did the same thing. So I replaced it whit a Watts LFMMV-UT-M1 mixing valve now the in floor heat stays at 115 +/-1.
Showing 1-10 of 18 reviews

Exactly as expected

Mixes as expected
Maddog
SC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good valve, works as expected, but came short one gasket

Overall a great valve. I'm not sure if it was opened or something, but it came with one gasket for the mating surfaces missing entirely. Took quite a number of trips to local shops to find one the right size. Ignoring that, it does what it's supposed to. Drops my 150F water to just under 125F. Note that the setting adjustment does have 'H' and 'C' directional indicators to show which way to turn the dial....I hadn't noticed these initially, so figured I'd mention as they are handy. Overall, recommended!
Jerry
Burlington, VT
4 years ago
Was this review helpful to you?

Yes

Using for radiant floor heating. Works Great! Great service
RAP
Evansville WY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

very good product

it was for my furnace for my hot water and it worked of perfectly,thanks
carnutdean
meredith,nh.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying a few more of these as time goes on.

Works as expected no problems, fast shipping.
Grover59
East Millinocket ME
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This Mixing valve is junk

This is the first one that bought. There is another review for the second valve that I got. I tried to use it in in floor heat. I have a high end boiler that reads outside temperature to find its set point. This mixing valve could not handle the changing temperature it was all over the place 106 to 160 it had no control at all. The first one did the same thing. So I replaced it whit a Watts LFMMV-UT-M1 mixing valve now the in floor heat stays at 115 +/-1.
Chris
IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Temperature gauge spins and cannot read temp

The mixing valve is fine. You need to remove the cap to adjust it. No Clear indicator on the valve setting. Which would be ok if the temp gauge did not spin and change the displayed temp.
Ernie
Bronx NY
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good unit

I have used these for over 10 years and never had a failure. Great mixing valve, easy operation.
Smantion
Titusville Pa
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great

Very intuitive product to set up. Fine level of adjustment. I was able to accurately set hot water temp by leaving a faucet on and turning the valve until the temp gauge was at 120 degrees. It's much easier to do it this way than to use the valve without the temp gauge where you would be guessing and checking by running back and forth between WH and a faucet. This also has check valves built in and mesh screen washers to protect the valve.
plumber
Oakland, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as Advertised

I bought this unit to replace a Taco Mixer that was 30 years old that had ceased functioning years ago. This one works great and is especially more desirable because it has 3 unions instead of only 2 like the old one. Hopefully when this new one wears out, it will be much easier to replace.
Targa Man
Howard County, MD
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy