Apply to be a TradeMaster!
Main product image of Wilkins 150 PSI Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

Wilkins 150 PSI Relief Valve (Lead Free)

Brand:
Zurn
SKU:
P1000AXL-150C
Rating:
(9)
Q&A:
(0)
Wilkins 150 PSI Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$62.99 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
FNPT
Product Highlight: Pressure Set Point
150 psi
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Threaded Connection

Description

–
Designed for installation on potable water heating storage vessels to protect against over-temperature or excessive pressure. (Not for steam service)

This model is set at 150 psi.

Specs

–
Application:

Heating

Size:

3/4"

Material:

Bronze

Pressure Set Point:

150 psi

Capacity:

500000 BTU/hr

ASME Rating (BTU/HR):

500000

CSA Rating (BTU/HR):

200000

Connection Type:

Threaded

Inlet Type:

MNPT

Outlet Type:

FNPT

ASME:

Yes

Height:

3-7/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Hard to Find

Exactly what I needed, None of the Local home stores carry these.
Sean
Cincinnati OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes I would definitely buy this PRV again

I used the Wilkins PRV on a Rinnai Tankless hot water heater. I am very happy with the quality.
777GAD
Florence AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great quality product in my opinion.

I installed this PRV on a tankless hot water heater
777GAD
AZ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as described

Worked just fine, exactly what I needed.
Person
Colorado
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice

I can't find them local anymore. I like the fact that it's small and tight. My local supply house wants to sell me a relieve valve that was rated for 1.5 million btu
Grorge
Newark jj
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Did the job.

Replaced a valve that was leaking and this worked well.
Keep on trying Bill
Warminster, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

Great product, fair price, excellent shipping. Will definitely buy from Supply House again and again.
Phelix
Washington, DC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent buy!

Product worked great
G
CA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

solid...... like back in the day

all good, just what it's supposed to be and do
handy dandy
williamsburg virginia
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy