Apply to be a TradeMaster!
Main product image of 1" Rubber Repair Kit for 375 & 375XL
Magnifying glass
Hover image to zoom

1" Rubber Repair Kit for 375 & 375XL

Brand:
Zurn
SKU:
RK1-375R
Rating:
(1)
Q&A:
(0)
1" Rubber Repair Kit for 375 & 375XL
Magnifying glass
Hover image to zoom
$56.08 each
In Stock
In Stock
Get 16 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Used With
375 Series

Description

–
Repair Kit includes:
  • O-RING, #1 CHECK SEAT 225N
  • O-RING, #2 CHECK SEAT 223N
  • CHECK SEAL RING 373-12A (2)
  • O-RING, SLEEVE 216N
  • O-RING, HOUSING INLET 227N 1
  • O-RING, HOUSING OUTLET 218N 1
  • O-RING, RV COVER 010N 1
  • O-RING, RV SEAT WK-018N 1
  • RELIEF VALVE SEAL RING 372-12 1
  • DIAPHRAGM 372-43 1
  • O-RING, RV STEM 015N 1

Specs

–
Size:

1"

Used With:

375 Series

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I recommend this product for a repair

I have a Zurn 375XL vacuum break back flow prevention valve on my house inlet water line. After a couple of years the diaphragm will tear and cause a water leak. This kit has all the necessary parts to repair and/or rebuild the valve. Between myself and the neighbors, we have repaired at least a dozen valves using this kit. Selection at Supply House is great, prices are very good and the service is quick and easy.
T Vack
Bradenton FL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy