Shop Resideo Sale
Main product image of Complete Poppets, Springs and Seats Repair Kit for 975XL/975XL2 (1-1/4" to 2")
Magnifying glass
Hover image to zoom

Complete Poppets, Springs and Seats Repair Kit for 975XL/975XL2 (1-1/4" to 2")

Brand:
Zurn
SKU:
RK114-975XLC
Rating:
(3)
Q&A:
(0)
Complete Poppets, Springs and Seats Repair Kit for 975XL/975XL2 (1-1/4" to 2")
Magnifying glass
Hover image to zoom
$224.99 each
In Stock
In Stock
Get 19 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Size
1-1/4", 2"
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection

Description

–
Zurn Engineered Water Solutions is a recognized leader in commercial, municipal, and industrial markets, delivering sustainable building solutions for new construction and retrofit applications.

Features:
  • Fits 1-1/4 Inch to 2 Inch Zurn 975XL and 975XL2
  • Includes complete poppets, springs and seats
  • Complete Repair Kit, Internal
  • Includes No. 1 and No. 2 check seal ring, No. 1 and No. 2 check spring, relief valve rubber components, relief valve spring, O-rings, poppets and lubricant
  • Genuine Zurn Parts

Specs

–
Type:

Repair Kit

Max Pressure (PSI):

175

Size:

1-1/4"

2"

Water Temperature:

180°F

Material:

Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Series 975XL, Model 3/4" - 1" Complete Repair Kit
SKU: RK34-975XLC
Zurn

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Why I rate things so high

All my orders including this one was sent out quickly and at a good price. I have used Supplyhouse .com for many years and the product is always right, never have to complain about the wrong supplies. This purchase was an exact fit.
Al
Metairie, La
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this co again

easy to install. fit perfectly
Saint
Baton Rouge, La
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service

Very fast service and right price
Jorge
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy