Apply to be a TradeMaster!
Main product image of Series 975XL, Model 3/4" - 1" Complete Repair Kit
Magnifying glass
Hover image to zoom

Series 975XL, Model 3/4" - 1" Complete Repair Kit

Brand:
Zurn
SKU:
RK34-975XLC
Rating:
(13)
Q&A:
(0)
Series 975XL, Model 3/4" - 1" Complete Repair Kit
Magnifying glass
Hover image to zoom
$148.99 each
In Stock
In Stock
Get 33 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" to 1"

Description

–
Features
  • Fits 3/4" - 1" Model 975XL/XL2
  • Complete Repair Kit
  • Includes No. 1 and No. 2 check seal ring, No. 1 and No. 2 check spring, relief valve rubber components, relief valve spring, o-rings, poppets and lubricant

Specs

–
Size:

3/4" to 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 13 reviews
100% would recommend this product
5
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 13 reviews

Yes would buy again

Worked great easy to install no more back flow valve leak
Pete
Nc
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy again

I learned the hard way on buying inferior products, but there's nothing like the original factory product. They work every time.
541
San Diego
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I use this product in our backflow preventer system and everything passed with flying colors.
Bw
Indiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Good price good timing
Keith 🤠
Pagosa Springs
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exact Replacement

Ordered and delivered in short order a new Wilkins/Zurn 975 XL backflow preventer. Installed it, worked perfectly. Price was reasonable and delivery was free. Came well packed to prevent damage while in delivery. Will order from SupplyHouse again.
Innovation man 44
Mt. Juliet, Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would absolutely buy this product again.

Easy to install and worked without any failures.
tony
arkansas
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve Repair Kit

I am thoroughly satisfied with the repair items and the timeliness in which the items were delivered was impressive. Great experience all around.
Fred
Chicago, IL
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sealed Deal

Fit and works perfectly.
Cobre
Tennessee
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent!

This is the real deal, unlike some others online that sell knock-off brands that don't work. By far the best prices I found anywhere. Fast and free shipping. Everything fit and functioned as advertised the first time...imagine that! Found my new go-to guys. Thanks,
Z
Florida
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like a charm

Rebuilt my 975 XL. Simple job. Works great. Good price and fast shipping from SupplyHouse.com .
RE
Columbia, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy