Apply to be a TradeMaster!
Main product image of 1-1/4" to 2" Rubber Checks & Relief Repair kit for 975XL and 975XL2
Magnifying glass
Hover image to zoom

1-1/4" to 2" Rubber Checks & Relief Repair kit for 975XL and 975XL2

Brand:
Zurn
SKU:
RK114-975XLR
Rating:
(3)
Q&A:
(0)
1-1/4" to 2" Rubber Checks & Relief Repair kit for 975XL and 975XL2
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 7 Thu, Sep 17
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1-1/4", 2"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Bronze
Product Highlight: Connection Type
Female Threaded Connection

Specs

Size:

1-1/4"

2"

Max Pressure (PSI):

175

Water Temperature:

180°F

Material:

Bronze

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Perfect repair kit !

Was able to rebuild my 20 year old backflip preventer to new condition.
Greg the jeweler
Reno
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Rebuild kit for a backflow preventer

the parts are a good quality of the rubber
Pie
Salt Lake City,UT
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good price

I ordered this as I couldn't find it at a better price anyway.
Jeff
Sacramento, CA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy