Apply to be a TradeMaster!
Main product image of 3/4" to 1" Repair Kit for 975XLR
Magnifying glass
Hover image to zoom

3/4" to 1" Repair Kit for 975XLR

Brand:
Zurn
SKU:
RK34-975XLR
Rating:
(4)
Q&A:
(0)
3/4" to 1" Repair Kit for 975XLR
Magnifying glass
Hover image to zoom
$54.99 each
In Stock
In Stock
Get 2 Tomorrow, Nov 5
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1"
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Used With
Model 975XL
Product Highlight: Max Temp (F)
180°F Max Temp
Product Highlight: Material
Cast Bronze
Product Highlight: Connection Type
Female Threaded Connection

Specs

–
Size:

3/4"

1"

Max Pressure (PSI):

175

Used With:

Model 975XL

Max Temp (F):

180°F

Hydrostatic Test Pressure:

350 PSI

Material:

Cast Bronze

Features:

1/4 Turn Ball Valves

Connection Type:

Female Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

product was a perfect replacement for what i needed

arrived very quickly to my workplace' highly reccomend
skipster
baltimore. md.
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pretty straightforward

This was pretty straightforward to use. I am new to a house with a backflow preventer. The kit came with directions. Directions are also available on youtube or other sites. Pretty easy to do. Kind of pricey for a bunch of gaskets, though.
letterman
Raleigh, NC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Repair kit came had all the parts for proper repair. Was delivered extremely quick at the best price on the internet.
mnev
Grayslake, IL
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect repair kit - quick, no leaks

Used this kit to repair leaks in 3/4 inch backflow preventer in my shop. All the replaceable parts were included - and easily done in about 30 minutes with adjustable wrench and a screwdriver. Saved plumbing bill or replacement of $400 dollar valve. Thanks
Elmer
Tennessee
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy