Apply to be a TradeMaster!
Main product image of 1/2" IP Automatic Trap Primer w/ Union (Bronze)
Magnifying glass
Hover image to zoom

1/2" IP Automatic Trap Primer w/ Union (Bronze)

Brand:
Zurn
SKU:
Z1022-XL-1/2-IPU
Rating:
(0)
Q&A:
(0)
1/2" IP Automatic Trap Primer w/ Union (Bronze)
Magnifying glass
Hover image to zoom
$207.13 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Color
Chrome
Product Highlight: Length (Inches)
4-3/16" Length
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Technical Specs:
  • Item: Trap Primer
  • Type: Automatic
  • Material of Construction: Bronze
  • Color/Finish: Chrome
  • Length: 4-3/16"
  • Pipe Diameter: 1/2"
  • For Use With: P Trap
  • Connection: FNPT
  • Includes: Vacuum Breaker
  • Inlet/Outlet: 1/2"
  • Package Quantity: 1
  • Standards: ASSE 1018

Specs

–
Product Type:

Trap Primer

Type:

Automatic

Material:

Bronze

Color:

Chrome

Length (Inches):

4-3/16"

Inlet Size:

1/2"

Outlet Size:

1/2"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy