Apply to be a TradeMaster!
Main product image of 4" Hub and Spigot Adjustable Horizontal Single Siphon Jet Water Closet, Right Hand Inlet with Flow to Left
Magnifying glass
Hover image to zoom

4" Hub and Spigot Adjustable Horizontal Single Siphon Jet Water Closet, Right Hand Inlet with Flow to Left

Brand:
Zurn
SKU:
Z1201-HR4
Rating:
(0)
Q&A:
(0)
4" Hub and Spigot Adjustable Horizontal Single Siphon Jet Water Closet, Right Hand Inlet with Flow to Left
Magnifying glass
Hover image to zoom
$720.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
EZCarry horizontal siphon jet water closet carrier system with high performance waterway and 4" hub and spigot connections. System includes Dura-Coated cast iron main fitting with hydro-mechanically optimized sweep and extended 2" vent, adjustable gasketed faceplate, floor mounted pre-fab slotted foot supports with top anchoring pre-fab support base, heavy-duty 1/2" rear anchor tie down, fixture bolts, trim, stud protectors, bonded Neo-Seal gasket, and corrosion resistant, adjustable 3" dia. X 6" coupling with integral test cap designed to increase flow velocity and line carry. EZCarry® system complies with the requirements of ASME A112.6.1M up to a 500 lbs static load rating.

Specs

–
Type:

Water Closet

Size:

4"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy