Apply to be a TradeMaster!
Main product image of EZCARRY Adjustable Horizontal Siphon Jet No-Hub Water Closer Carrier System w/ Left Hand Inlet, Flow to Right
Magnifying glass
Hover image to zoom

EZCARRY Adjustable Horizontal Siphon Jet No-Hub Water Closer Carrier System w/ Left Hand Inlet, Flow to Right

Brand:
Zurn
SKU:
Z1201-NL4
Rating:
(0)
Q&A:
(0)
EZCARRY Adjustable Horizontal Siphon Jet No-Hub Water Closer Carrier System w/ Left Hand Inlet, Flow to Right
Magnifying glass
Hover image to zoom
$1,840.99 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
The EZCarry High Performance Water Closet Carrier System offers customers a revolutionary design that out-performs traditional water closet carriers. The EZCarry system has advanced features and benefits that allow the engineer to specify with confidence, gives the contractor a quick and easy install, and proven performance for building owners with standard or low-flow systems. Zurn offers industry-leading line carry across the largest breadth of water closet carriers on the market.

Features:
  • Propel waste up to three times farther, reducing the possibility of low-flow system clog for overall plumbing system protection li>Protect facilities from excessive loading with standard system design for loading up to 500 lb. li>Install faster with labor saving features on a 30% lighter system li>Reduce maintenance emergencies with carriers designed to optimize waste line carry li>Maintain a sanitary environment with wall-mounted fixture li>Test the system and cut the coupling to length from the front with Zurn's patent-pending EZ-SET™ coupling option li>Reduce adjustment time with factory-assembled trim and universal feet pre-set at 5-1/2" rough-in height

Specs

–
Type:

Water Closet

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy