Apply to be a TradeMaster!
Main product image of 3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)
Magnifying glass
Hover image to zoom

3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)

Brand:
Zurn
SKU:
Z1700-100
Rating:
(0)
Q&A:
(0)
3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)
Magnifying glass
Hover image to zoom
Z1700-100 has been discontinued
Discontinued February 21, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" IPS Shoktrol Water Hammer Arrestor (1-11 Gallons)
Brand:
Zurn
SKU:Z1700-100-OV
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Stainless Steel
Product Highlight: Capacity (Gallons)
1 - 11 Gallons
Product Highlight: Connection Type
MNPT Connection

Description

The Z1700 Shoktrol Water Hammer Arrestor protects water lines against over-pressure during surges following quick valve closure. Shoktrol Water Hammer Arrestors are regularly furnished in all stainless steel construction. Pipe threads are accurately machined to assure tight connection.

Where required in piping systems, properly sized water hammer arrestors shall be ZURN Z1700 (specify size) with nesting type bellows contained within a casing having sufficient displacement volume to dissipate the calculated kinetic energy generated, in the piping system. Both casing and bellows constructed of Type 304 stainless steel.

Complies with the following specifications:
  • PDI: WH-201
  • ANSI: A112.26.1M
  • ASSE: 1010

Specs

Size:

3/4"

Body Type:

Tank

Lead Free:

Yes

Material:

Stainless Steel

Capacity (Gallons):

1 - 11

Connection Type:

MNPT

Connection Method:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm