Apply to be a TradeMaster!
Main product image of 1.6 GPF Toilet Tank Only - Left Hand Lever
Magnifying glass
Hover image to zoom

1.6 GPF Toilet Tank Only - Left Hand Lever

Brand:
Zurn
SKU:
Z5560-TNK-PA-RH
Rating:
(0)
Q&A:
(0)
1.6 GPF Toilet Tank Only - Left Hand Lever
Magnifying glass
Hover image to zoom
$372.74 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Vitreous China
Product Highlight: Standards Met
ADA Standards Met

Description

–
  • Water-saving 1.6 GPF conserves water
  • Pressure-assisted flush boosts flushing power
  • EcoFlush technology provides high performance with an ultra-quiet flush
  • Chloramine-resistant valve seals and diaphragm
  • Durable vitreous China resists stains and scratches
  • Easy-touch handle
  • 3-year limited warranty
  • Flow Rate: 1.6 gallons-per-flush
  • Tank Width: 20-3/4" (left to right of tank)
  • Tank Depth: 9" (front to back of tank)
  • Tank Height: 15" (top to bottom of tank)

Specs

–
Color:

White

ADA:

Yes

Material:

Vitreous China

Gallons Per Flush:

1.6

Product Type:

Toilet Tank

Standards Met:

ADA

Features:

Right Hand Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy