Apply to be a TradeMaster!
Main product image of Elongated Open Front Commercial Heavy Duty Toilet Seat with Self-Sustaining Check Hinge (Standard White)
Magnifying glass
Hover image to zoom

Elongated Open Front Commercial Heavy Duty Toilet Seat with Self-Sustaining Check Hinge (Standard White)

Brand:
Zurn
SKU:
Z5955SS-EL-STS
Rating:
(1)
Q&A:
(0)
Elongated Open Front Commercial Heavy Duty Toilet Seat with Self-Sustaining Check Hinge (Standard White)
Magnifying glass
Hover image to zoom
$41.99 each
In Stock
In Stock
Get 5 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Plastic
Product Highlight: Shape
Elongated

Description

–
Elongated Open Front Commercial Heavy Duty Toilet Seat with Self-Sustaining Stainless Steel Check Hinge (Standard White)

Features:
  • Injection molded for rugged, heavy duty use.
  • Highly resistant to cleansers and strong chemicals
  • Stainless steel check hinge
  • Integrally molded bumpers for lasting durability

Specs

–
Color:

White

Material:

Plastic

Shape:

Elongated

Style:

Open Face

Type:

Commercial

Features:

Self-Sustaining Check Hinge

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

As expected from SupplyHouse.com

Great service as always.
Property Manager
Brighton, MI
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy