Apply to be a TradeMaster!
Main product image of EZ Close Deluxe Plastic Elongated Closed Front Toilet Seat - White
Magnifying glass
Hover image to zoom

EZ Close Deluxe Plastic Elongated Closed Front Toilet Seat - White

SKU:
C2200S-00
Rating:
(3)
Q&A:
(0)
EZ Close Deluxe Plastic Elongated Closed Front Toilet Seat - White
Magnifying glass
Hover image to zoom
$48.18 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Polypropylene

Description

–
EZ Close Deluxe Plastic Elongated Toilet Seat in White with a Closed Front

Features:
  • Ideal for commercial, institutional, and hospitality applications.
  • Gently tap and the seat closes slowly and quietly.
  • Constructed of heavy weight, injection molded solid plastic.
  • For use with elongated bowl toilets.
  • Features molded-in bumpers and adjustable hinge with patented EZ™ Close system.
  • Includes corrosion proof nuts and bolts.
  • Never hear the toilet seat slam again!

Specs

–
Color:

White

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Color
Material
White
Plastic

You May Also Need

Product Reviews

3.67 out of 3 reviews
67% would recommend this product
3.67
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

My go to toilet seat!

I've been installing these for years and never had a problem. I always show my customers how to take them off and put them back on for cleaning. Don't use bleach or ammonia to clean them as over time will make the plastic peel (all plastic toilet seats are like that today as they have to use different chemicals to make the plastic due to environmental laws). This is a strong toilet seat at a competitive price. You really have to be abusive to it to break anything on it.
Master Plumber
Philly
4 years ago
Was this review helpful to you?

I will have to replace this poor quality part promptly

Rear bolt cover broke second seating. Overall flimsy
Solar Patrick
Warwick NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I wanted!

The product arrived on time and was extremely easy to install! Just what I wanted! Thanks!
Sally S.
Derry, NH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy