Apply to be a TradeMaster!
Main product image of 1.28 GPF Aquaflush Exposed Manual Diaphragm Flush Valve with Top Spud (27" Rough-In)
Magnifying glass
Hover image to zoom

1.28 GPF Aquaflush Exposed Manual Diaphragm Flush Valve with Top Spud (27" Rough-In)

Brand:
Zurn
SKU:
Z6000-3-HET-YB-YC
Rating:
(0)
Q&A:
(0)
1.28 GPF Aquaflush Exposed Manual Diaphragm Flush Valve with Top Spud (27" Rough-In)
Magnifying glass
Hover image to zoom
$156.70 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Zurn exposed, quiet diaphragm-type, chrome plated flushometer valve with a polished exterior.

Features:
  • Zurn’s AquaVantage TPE diaphragm:
    • Filtered by-pass
    • Chloramine resistant
    • Dual seal
  • Proprietary DR resistant low lead brass alloy
  • ADA Compliant Handle - non-hold open and no leak feature
  • Control Stop
    • Internal siphon-guard protection
    • Vandal resistant stop cap
    • Sweat solder kit
    • Cast wall flange with set screw
  • Vacuum Breaker
    • High back pressure
    • One piece hex coupling nut
  • Chloramine resistant internal seals
  • Adjustable tailpiece
  • Spud coupling and flange for top spud connection

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Spud Placement:

Top

Rough-In:

27"

ADA:

Yes

Gallons Per Flush:

1.28

Features:

Manual Operation

Wall Flange

Solder Kit

Warranty:

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy