Apply to be a TradeMaster!
Main product image of 1.28 GPF AquaFlush Plus Exposed Closet Flush Valve with TPE Kit (11-1/2" Rough-In)
Magnifying glass
Hover image to zoom

1.28 GPF AquaFlush Plus Exposed Closet Flush Valve with TPE Kit (11-1/2" Rough-In)

Brand:
Zurn
SKU:
Z6000PL-HET
Rating:
(0)
Q&A:
(0)
1.28 GPF AquaFlush Plus Exposed Closet Flush Valve with TPE Kit (11-1/2" Rough-In)
Magnifying glass
Hover image to zoom
$172.99 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
1.28 GPF AquaFlush Plus Exposed Closet Flush Valve with TPE Kit (11-1/2" Rough-In)

Flush Valve - Exposed, quiet diaphragm-type, chrome-plated flushometer valve with a polished exterior. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold open and no leak handle feature, high back pressure vacuum breaker, one-piece hex coupling nut, adjustable tailpiece, spud coupling, and flange for top spud connection. Control stop has internal siphon-guard protection. Internal seals are made of chloramine resistant materials.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Spud Placement:

Top

Rough-In:

11-1/2"

ADA:

Yes

Warranty:

3 Year

Gallons Per Flush:

1.28

Features:

Manual Operation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy