Apply to be a TradeMaster!
Main product image of 1.28 GPF Aquaflush PL Plus Exposed Closet Flush Valve with BWN (26-1/2" Rough-In)
Magnifying glass
Hover image to zoom

1.28 GPF Aquaflush PL Plus Exposed Closet Flush Valve with BWN (26-1/2" Rough-In)

Brand:
Zurn
SKU:
Z6000PL-HET-BWN
Rating:
(0)
Q&A:
(0)
1.28 GPF Aquaflush PL Plus Exposed Closet Flush Valve with BWN (26-1/2" Rough-In)
Magnifying glass
Hover image to zoom
$395.77 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
Zurn Aquaflush Plus exposed quiet diaphragm type flush valve for water closets

Features:
  • Clog-resistant linear bypass diaphragm
  • Chemical resistant gaskets and seals for extended service life with lower maintenance costs
  • Manual ADA compliant handle with no-leak seal technology
  • 3-year warranty

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Spud Placement:

Top

Rough-In:

26-1/2"

ADA:

Yes

Warranty:

3 Year

Gallons Per Flush:

1.28

Features:

Manual Operation

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy