Apply to be a TradeMaster!
Main product image of 0.125 GPF Aquaflush Exposed Manual Diaphragm Closet Flush Valve (11-1/2” Rough-In)
Magnifying glass
Hover image to zoom

0.125 GPF Aquaflush Exposed Manual Diaphragm Closet Flush Valve (11-1/2” Rough-In)

Brand:
Zurn
SKU:
Z6003-ULF-YB-YC
Rating:
(0)
Q&A:
(0)
0.125 GPF Aquaflush Exposed Manual Diaphragm Closet Flush Valve (11-1/2” Rough-In)
Magnifying glass
Hover image to zoom
$144.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
3 Year Warranty

Description

–
1.0 GPF Aquaflush Plus Exposed Manual Diaphragm Closet Flush Valve (11-1/2” Rough-In)

Exposed, quiet diaphragmtype, chrome plated flushometer valve with a polished exterior. Complete with a 3/4" top spud, chloramine resistant, dual seal diaphragm with a clog resistant by-pass. The valve is ADA compliant with a non-hold-open and no leak handle feature, high back pressure vacuum breaker, one piece hex coupling nut, adjustable tailpiece, spud coupling and flange for top spud connection. Control stop has internal siphon-guard protection. Internal seals are made of chloramine resistant materials. Aquaflush Plus includes sweat solder kit, vandal resistant stop cap, and cast wall flange with set screw. Complete with a chloramine resistant, dual seal diaphragm with a clog resistant by-pass.

Note: Image may not be actual representation of item.

Specs

–
Product Type:

Flush Valve

Type:

Water Closet

Spud Placement:

Top

Rough-In:

11-1/2"

ADA:

Yes

Warranty:

3 Year

Gallons Per Flush:

0.125

Features:

Manual Operation

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy