Apply to be a TradeMaster!
Main product image of 0.5 GPM AquaSense Hydro Powered Faucet w/ 4" Deck Mount Spout (Lead Free), Z6915-XL-HYD
Magnifying glass
Hover image to zoom

0.5 GPM AquaSense Hydro Powered Faucet w/ 4" Deck Mount Spout (Lead Free), Z6915-XL-HYD

Brand:
Zurn
SKU:
Z6915-XL-HYD
Rating:
(0)
Q&A:
(0)
0.5 GPM AquaSense Hydro Powered Faucet w/ 4" Deck Mount Spout (Lead Free), Z6915-XL-HYD
Magnifying glass
Hover image to zoom
Z6915-XL-HYD has been discontinued
Discontinued May 1, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
0.5 GPM EZ Gear Hydropower w/ 4" Base Sensor Faucet w/ EZ Gear-Driven Ceramic Cartridge (Lead Free), ZG6915
Brand:
Zurn
SKU:ZG6915
(0)
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
0.5 GPM AquaSense Hydro Powered Faucet w/ 4" Deck Mount Spout (Lead Free)

AquaSense hydro powered faucets are ideal for high-use applications where sustainable power, durability and handsfree operation are necessary. Self-sustaining hydropower with battery backup for ten years of trouble-free operation, ADA compliant, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction.

Features:
  • Self Sustaining Hydropower for 10+ years operation
  • Battery Backup
  • Infrared convergence-type proximity sensor
  • 30 second time out feature
  • Chrome-plated, cast brass body
  • Comes with:
    • In-line filter
    • 4 "AA" batteries
    • Inlet for a 1/2" ball riser
    Note: Image may not be actual representation of item.

Specs

–
Finish:

Chrome

Product Type:

Faucet

Material:

Brass

Type:

Sensor

Self-Sustaining

Flow Rate (GPM):

0.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm