Apply to be a TradeMaster!
Main product image of 1.5 GPM AquaSense Battery Powered Gooseneck Faucet w/ 4" Cover Plate (Lead Free), Z6920-XL-CP4-FC1.5
Magnifying glass
Hover image to zoom

1.5 GPM AquaSense Battery Powered Gooseneck Faucet w/ 4" Cover Plate (Lead Free), Z6920-XL-CP4-FC1.5

Brand:
Zurn
SKU:
Z6920-XL-CP4-FC1.5
Rating:
(0)
Q&A:
(0)
1.5 GPM AquaSense Battery Powered Gooseneck Faucet w/ 4" Cover Plate (Lead Free), Z6920-XL-CP4-FC1.5
Magnifying glass
Hover image to zoom
$710.02 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Features: 
Flow Control & Cover Plate
Connector WireCover PlateFlow Control & Cover PlateLaminar FlowPlug-In PowerPlug-In Power & Cover PlateStandard
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes

Description

–
1.5 GPM AquaSense Battery Powered Gooseneck Faucet w/ 4" Cover Plate (Lead Free)

AquaSense faucets are ideal for high-use applications where durability and hands-free operation are necessary. ADA compliant, battery-powered, polished chrome-plated cast brass sensor faucet with infrared proximity sensor for retrofit and new construction.

Features:
  • Infrared convergence-type proximity sensor
  • 30 second time out feature
  • Chrome-plated, cast brass body
  • Comes with:
    • In-line filter
    • 4 "AA" batteries
    • Inlet for a 1/2" ball riser
    Note: Image may not be actual representation of item.

Specs

–
Features:

Flow Control & Cover Plate

Finish:

Chrome

Product Type:

Faucet

Material:

Brass

Type:

Sensor

Gooseneck

Flow Rate (GPM):

1.5

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy