| Approvals: | ASME A112.18.1 / CSA B125.1 CEC NSF/ANSI 61 WaterSense ADA / ICC A117.1 Lead Free |
|---|---|
| Application: | Commercial |
| Drain Type: | No Drain |
| ADA: | Yes |
| Finish Family: | Chrome |
| Series: | AquaSense |
| Product Type: | Bathroom Faucet |
| Installation Type: | Deck Mount |
| Features: | Hydropower Cover Plate |
| Handle Style: | None (Sensor) |
| Finish: | Chrome |
| Power Supply: | Hydropower / Self-Powered |
| Connection Size: | 1/2" |
| Number of Handles: | 0 |
| Type: | Sensor (Touchless) |
| Warranty: | 3 Year Limited |
| Material: | Brass |
| Flow Rate (GPM): | 0.5 |
| Time Out: | 30 Second |
| Sensor Type: | Infrared |