Apply to be a TradeMaster!
Main product image of Aqua-Fit Battery Powered Sensor Faucet w/ Aerator (Lead Free), Z6950-XL-S-E
Magnifying glass
Hover image to zoom

Aqua-Fit Battery Powered Sensor Faucet w/ Aerator (Lead Free), Z6950-XL-S-E

Brand:
Zurn
SKU:
Z6950-XL-S-E
Rating:
(0)
Q&A:
(0)
Aqua-Fit Battery Powered Sensor Faucet w/ Aerator (Lead Free), Z6950-XL-S-E
Magnifying glass
Hover image to zoom
Z6950-XL-S-E has been discontinued
Discontinued July 15, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
1.5 GPM Serio Series EZ Gear Hydropower Sensor Faucet, ZG6950-E
Brand:
Zurn
SKU:ZG6950-E
(0)
Order by today, receive 7 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Automatic commercial faucet, Z6950-XL-S, is equipped with the all new patent-pending Zurn Aqua-FIT sensor faucet which features flexible installation technology or the fit platform. This new fit platform makes retrofitting a bathroom simple and easy. With just one tool, you can replace the faucet spout or change to a completely new design without having to work below the deck.

For this touchless faucet, electronics are located in-line with the spout shank and below the deck ensuring the electronics are protected from vandalism and the environment. The electronics also mount directly to the shank making for a quicker installation.

Product Features

  • Streamlined design with concealed sensor lens
  • Customizable features: time-outs, line purge, sensor range, metering mode
  • Battery, plug-in or hardwired
  • 10-year lithium battery upgrade option
  • 3-year warranty
  • New patent-pending Aqua-FIT with flexible installation technology makes retrofit upgrades simple and cost effective
  • Concealed sensor lens improves sensor performance and reduces opportunity for vandalism
  • Water conserving options with LEED flow rates of 0.5 gpm/0.35 gpm

Specs

–
Finish:

Chrome

Product Type:

Faucet

Material:

Brass

Type:

Sensor

Time Out:

30 Second

Sensor Type:

Infrared

Power Supply:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM