Shop Resideo Sale
Main product image of 2.2 GPM AquaSpec Faucet (Lead Free), Z812B4-XL
Magnifying glass
Hover image to zoom

2.2 GPM AquaSpec Faucet (Lead Free), Z812B4-XL

Brand:
Zurn
SKU:
Z812B4-XL
Rating:
(0)
Q&A:
(0)
2.2 GPM AquaSpec Faucet (Lead Free), Z812B4-XL
Magnifying glass
Hover image to zoom
$210.99 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Finish
Chrome
Product Highlight: Warranty
3 Year Limited Warranty
Product Highlight: Material
Brass
Product Highlight: Handle Style
Wrist Blade

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Product Description
Polished chrome-plated cast brass faucet body with integral shanks, quarter turn ceramic disc cartridges and a 5-3/8" [137mm] centerline rigid or swing gooseneck spout. Unit is furnished with a 2.2 GPM [8.3 L] pressure compensating aerator (complying with ANSI A112.18.1 Standard for flow), 4" [102mm] vandal-resistant colorcoded metal wrist blade handles, mounting hardware and 1/2" NPSM coupling nuts for standard lavatory risers.

Zurn Lead Free products (-XL) is the line of durable, high quality brass faucets and fixtures that are designed and manufactured to comply with Section 1417 of the Safe Drinking Water Act (SDWA) which mandates the weighted average lead content of no more than 0.25% of the wetted surface.

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

Lead Free

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Valve Type:

Ceramic Disc

Connection Size:

1/2"

Type:

Manual

Max Deck Thickness:

1.5"

Application:

Commercial

Healthcare

Number of Handles:

2

Finish:

Chrome

Warranty:

3 Year Limited

Series:

AquaSpec

Material:

Brass

Handle Style:

Wrist Blade

Connection Type:

NPSM

Flow Rate (GPM):

2.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Approvals
Product Type
Installation Type
Valve Type
Connection Size
CURRENT ITEM
Product Image of 2.2 GPM AquaSpec Faucet (Lead Free), Z812B4-XL
2.2 GPM AquaSpec Faucet (Lead Free), Z812B4-XL
SKU: Z812B4-XL
ASME A112.18.1 / CSA B125.1
NSF/ANSI 61
CEC
Lead Free
Bathroom Faucet
Deck Mount
Ceramic Disc
1/2"
CEC
ADA / ICC A117.1
Lead Free
ASME A112.18.1 / CSA B125.1
NSF/ANSI 61
Medical Faucet
Deck Mount
Ceramic Disc
1/2"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy