Apply to be a TradeMaster!
Main product image of 2.2 GPM Aerator AquaSpec Double Laboratory Faucet w/ 5-3/8" Swing Spout and 2-1/2" Lever Handles (Lead Free), Z826B1-XL
Magnifying glass
Hover image to zoom

2.2 GPM Aerator AquaSpec Double Laboratory Faucet w/ 5-3/8" Swing Spout and 2-1/2" Lever Handles (Lead Free), Z826B1-XL

Brand:
Zurn
SKU:
Z826B1-XL
Rating:
(0)
Q&A:
(0)
2.2 GPM Aerator AquaSpec Double Laboratory Faucet w/ 5-3/8" Swing Spout and 2-1/2" Lever Handles (Lead Free), Z826B1-XL
Magnifying glass
Hover image to zoom
Z826B1-XL has been discontinued
Discontinued March 1, 2023
This product has been discontinued.
Suggested Alternative:
0.5 GPM Aerator AquaSpec Single Laboratory Gooseneck Faucet w/ 5-3/8" Swing Spout and 2" Lever Handles (Lead Free), Z826B1-XL-3F
Brand:
Zurn
SKU:Z826B1-XL-3F
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: GPM
2.2 GPM
Product Highlight: Lead Free
Yes

Description

–
Note: This product is restricted in some states and local plumbing codes due to water conservation regulations regarding maximum flow rate. Please check your local code before buying this item.

Image may not represent actual product

Zurn's AquaSpec faucets provide the highest level of durability for commercial applications with cast-brass bodies and lifetime warrantied ceramic disc cartridges.

Features:
  • Chrome-plated cast brass construction
  • 2-1/2" Lever Handles
  • 5-3/8" Swing Spout
  • 3-year warranty
  • Lead Free

Specs

–
Number of Handles:

2

Type:

Manual

Product Type:

Faucet

GPM:

2.2

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm